Beli pvc cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC PVC Pipe Cutter (Pemotong Pipa)Deskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- KRISBOW PVC Pipe Cutter Automatic (Pemotong Pipa)atribut:
- Dimensions (LxWxH)(mm): 310x135x30
- STANLEY PVC Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): Up to 42
- TEKIRO Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): 42
- TRUSCO PVC Pipe CutterDeskripsi:For cutting of PVC pipe and polyethylene pipe.atribut:
- Purpose of Use: For cutting PVC pipe and polyethylene pipe.
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Wipro PVC Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): 42
- Dimensions (DxWxH) (cm): 9.5x2x19.5
- Top Kogyo Pvc Pipe CutterDeskripsi:-One-touch opening which opens the blade with one-handed operation.-Possible to cut easily with ratchet function.-Adopted a R blade and realized a light sharpness.-For cutting of rigid PVC pipes, polyethylene pipes and polybutene pipes.-For cutting protectors.(TVP-42)
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Greenlee Pipe Cutter (Gunting Pipa)atribut:
- Handle Design: Ergonomic
- Product Type: Pipe Cutter
- Cuts: ABS; PE; PVC
- Cutting Action: Racheting
- Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel)Deskripsi:Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.atribut:
- UNSPSC: 40142318
- Application: Non-Potable Water; Potable Water
- Color: Gray
- Fitting Compatibility: Schedule 80
- Material: PVC
- Maximum Operating Pressure (psi): 425 (@ 73°F)
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 32
- Nominal Pipe Size (inch): 1/2
- Outside Diameter (inch): 21/25
- Overall Length (inch): 10
- Schedule: Schedule 80
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ASTM D1784; ASTM D2467; NSF 14; NSF 61
- Thread Configuration: Threaded on Both Ends
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- KNIPEX TubiX Pipe Cutter (Pemotong Pipa)Deskripsi:- QuickLock one-hand locking mechanism: independent holding and clamping on the tube- Easy one-handed pushing for quick adjustment to different tube sizes- Comfortable: easy cutting due to high-quality needle bearings in the cutting wheel and guide rolls- Cuts pipes from Ø 6 - 35 mm (1/4" - 1 3/8") with wall thickness up to 2 mm- Cutting wheel made of high-grade ball-bearing steel- Practical quick replace system for the cutting wheel - with spare wheel stored under the feeding barrel- With precision-ground deburring tool, easy to remove- For the electric trade: Also suitable to cut rigid steel conduits- Light and durable metal enclosure of magnesium
- TRUSCO Tube Cutter (Pemotong Pipa)atribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
Daftar Harga pvc cutting Terbaru October 2026
| MCC PVC Pipe Cutter (Pemotong Pipa) | Rp999.900 |
| TOP Pvc Pipe Cutter | Rp359.900 |
| KRISBOW PVC Pipe Cutter Automatic (Pemotong Pipa) | Rp189.900 |
| STANLEY PVC Pipe Cutter (Pemotong Pipa) | Rp259.900 |
| TEKIRO Pipe Cutter (Pemotong Pipa) | Rp139.900 |
| TRUSCO PVC Pipe Cutter | Rp619.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| Deli Pipe Cutter (Pemotong Pipa) | Rp55.900 |
| MAXPOWER Automatic Pvc Pipe Cutter (Pemotong Pipa) | Rp129.900 |
| Wipro PVC Pipe Cutter (Pemotong Pipa) | Rp80.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102752122-2.jpg)

/7qP104578278-2.jpg)
/efP104802519-1.jpg)
/m0P111254792-1.jpg)

/f1P104821541-1.jpg)
/7kP106387272-1.jpg)
/P102945306-1.jpg)

/71P103844253-1.jpg)
/66P107747222-1.jpg)
/11P109994037-11.jpg)
/2yP102248106-3.jpg)
/baP105868406-1.jpg)
/P101002139-1.jpg)
/P101578316-1.jpg)
/PRALON%20UPVC%20Fitting%20KNIE%20PVC%20AW%2090/iiP106351666-1.jpg)
/P102752140-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)